1/4 x 5/16″ Ratcheting BIT holder L.138mm

Article no.: 41541620
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 41541620
EAN / GTIN 4018754094493
Manufacturer number 41541620
L-Number L60010 363

Description

Description:

  • Reversible
  • With magnetic hex sockets for bit screwdriver inserts
  • angled
  • chrome-plated

Feature:

  • Drive hexagon inside (inch): 1/4 x 5/16″
  • Length [mm): 138 mm
  • Weight: 105 g
  • Width mm (b): 25 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart