MICRO-TECH® pliers high capacity cutters

Article no.: 415.MT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 415.MT
EAN / GTIN 3148511754979
Manufacturer number 415.MT
L-Number L60130 3237

Description

Description:

  • These pliers are suitable for high force and series work and cut a variety of materials.
  • The model with section retainer prevents wire ejection.

Feature:

  • B [mm]: 16
  • C [mm]: 16
  • E [mm]: 8
  • L [m]: 125
  • Cut: H
  • Cu - Ni Ø [mm]: 0.3 - 2.0
  • Fe 30 HRc diam. [mm]: 0.9
  • Piano wire diam. [mm]: -

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart