16 U Dial Caliper 150 mm res. 0,02 mm w.DC

Article no.: 4107107DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 150 mm
Reading (round dial) 0.02 mm
Measurement technology analog
Type of product Dial calipers

Identification numbers & Classifications

Article number 4107107DKS
EAN / GTIN 4059192002596
Manufacturer number 4107107DKS

Description

Description:

Dial Caliper MarCal 16 U
Locking screw above
Measuring range: 0 - 150 mm
Readings_mm: 0,02
Package contains: case

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart