Multinorm shell jacket M

Article no.: 408815323389M
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / marineblau
Unisex size M
Type of product High visibility jacket

Identification numbers & Classifications

Article number 408815323389M
EAN / GTIN 7330509783856
Manufacturer number 408815323389M

Description

Version:


Main material
59% viscose, 40% modacrylic, 1% antistatic, laminated, waterproof 16000 mm, windproof, breathable Ret 12, 6, 250 g/m²

Details
Removable ID-pocket for flame retardant clothes, Attaches to D-ring
Fleece lined collar, High collar with zipper
Removable, adjustable hood, Hood adapted for helmet and hearing protection
Plastic snaps, Hidden buttons
Loops placed on both sides of chest for placement of gas detector/oxygen meter/microphone
External certification labels

Pockets
Side pockets with fleece lining, Side pockets with zipper
Chest pocket with zipper, Chest pocket with D ring
Napoleon pocket inside front wind flap, Inner pocket

Finish
Extended back, Adjustable hem with drawstring
Adjustable sleeve end with hook-and-loop

Functionality
Oil, dirt and water repellent, Water and grime-repellent outer fabric, Breathable windproof material, Metal-free

Reflex
Printed reflective tape, 50 mm wide flame resistant reflective tape

Front closure
Front closure with hidden push buttons in plastic, Robust hidden two-way plastic zipper

Lining
Lined

Description:

Thin and very supple shell jacket crafted from inherently flame retardant fabric, which means that the flame retardant properties are naturally present in its fibres. There is much demand for this windproof and waterproof shell jacket which is free from polyester and metal. It is the first in the genre for Blåkläder and comes with our promise of superior product quality. The jacket features soft, flexible reflective transfers, outstanding breathability and dark fabric in places that are most exposed to dirt. The slightly higher hood is adjustable to fit a hard hat inside it. Certified under the EN 1149-5 and EN 13034 PB [6] standards. EN ISO 20471, XS-S Class 2, M-> Class 3. EN 343, Class 3:3. EN ISO 11611 Class 2, A1+A2. EN ISO 11612 A1, A2, B1, C2, D1, E3, F1. IEC 61482-2, Class 2. ATPV: 24.1 cal/cm².

Standard:

  • EN 343, Class 4,3
  • Certified according to EN ISO 20471, XS-S Class 2, M-> Class 3
  • EN 13034 PB [6]
  • EN 1149-5
  • EN ISO 11611 class 2 , A1+A2
  • EN ISO 11612 A1, A2, B1, C1, D1, E3, F1
  • IEC 61482-2, APC 2
  • ATPV - 21 cal/cm²
  • ELIM - 19 cal/cm²

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart