827 B 31 PLATE FOR SINGLE MEAS 100 mm X 40 MM, REVERSABLE

Article no.: 4082731
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification numbers & Classifications

Article number 4082731
EAN / GTIN 4059192001438
Manufacturer number 4082731
L-Number L40100 149

Description

Version:

  • Plate for single measurement
  • Hardened and lapped
  • Reversible
  • One measuring surface with longitudinal ribbing
  • Both sides face lapped

Description:

827 b 31 Measuring stage (100 x 40 mm)
  • For single measurement
  • Hardened and lapped
  • Turnable
  • One measuring surface longitudinally fluted
  • Both sides flat-lapped

Feature:

  • Calibration type: Uncalibrated
  • Product name: Measuring table top
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Product type: 827 b 31
  • Table surface (A x B) mm: 100 x 40
  • Product weight: 1.20 kg
  • Flatness deviation in µm: 1 µm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart