Multinorm Inherent winter jacket S

Article no.: 406915135389S
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour orange / marineblau
Unisex size S
Type of product High visibility jacket

Identification numbers & Classifications

Article number 406915135389S
EAN / GTIN 7330509716748
Manufacturer number 406915135389S

Description

Version:


Main material
40% modacrylic, 24% FR viscose, 20% polyester, 10% cotton, 4% Aramid, 2% Antistatic, double weave, flame resistant, antistatic, 310 g/m²

Details
Removable ID-pocket for flame retardant clothes
Fleece lined collar, High collar with zipper, With buttons for attaching a hood (sold separately, 2169)
External certification labels
Loops placed on both sides of chest for placement of microfone and other accessories

Finish
Adjustable hem with hook-and-loop, Extended back
Adjustable sleeve end with hook-and-loop

Pockets
Chest pocket with flap, Chest pocket with hidden metal zipper
Inner pocket with hook-and-loop closure
Inner telephone pocket
Inset pocket with flap

Lining
Quilt lining

Functionality
Lined, Oil, dirt and water repellent, Dark colour field in high grime-exposure sections

Front closure
Robust hidden one-way metal zipper, Front cover with hidden metal push buttons

Reflex
Flame resistant reflective tapes sewn with double seams

Description:

Hi-vis orange multinorm jacket for winter wear. The winter jacket has a quilted lining and durable shell with water and dirt repellent properties. Darker shade on the areas where the garment collects the most dirt. Smart pockets include front pockets, chest pocket with zip, pen pocket and phone pocket plus an inside pocket with hook-and-loop closure. The jacket can be adjusted at the hem and has a longer back panel to keep the lower back warm and protected from the cold when bending over.Certified under EN 1149-5, EN 342, EN 13034 PB [6]. EN ISO 20471, XS-L class 2, XL-> class 3. EN ISO 11611, Class 1 A1+A2. EN ISO 11612 A1, A2, B1, C1, E1, F1. IEC 61482-2, class 2.

Standard:

  • Class 2 and 3 garments in orange colourways are in compliance with RIS-3279-TOM issue 2
  • EN ISO 20471, XS-L class 2, XL-> class 3
  • EN 13034 PB [6]
  • EN 342 together with 1869-1514
  • EN 342 together with med 1869-1513
  • EN 1149-5
  • Certified according to EN ISO 11611, Class 1 A1+A2
  • IEC 61482-2, class 2
  • EN ISO 11612 A1, A2, B1, C1, E1, F1
  • EN ISO 11612 A1, A2, B1, C1, E3, F1
  • ATPV: 43,0 cal/cm²

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart