Diagonal cutting plier axial section, 160 mm

Article no.: 405A.15
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 405A.15
EAN / GTIN 3662424076671
Manufacturer number 405A.15
L-Number L60130 9130

Description

Description:

  • Support capacity: - Hard wire 160 kg/mm²: diameter 1.6 mm. - Semi-hard wire 100 kg/mm²: diameter 1.8 mm
  • Ergonomic, non-slip and chemical-resistant PVC handles without sacrificing good accessibility
  • Design: lacquered, corrosion-resistant.

Feature:

  • B [mm]: 24
  • C [mm]: 18
  • E [mm]: 7
  • E [mm]: 10
  • L [mm]: 160
  • [g]: 160

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart