Tungsten carbide radius burr R dia. 06x25 mm shank dia. 6 mm SP work on edges

Article no.: 4007220952016
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 4007220952016
EAN / GTIN 4007220952016
Manufacturer number 21143086
L-Number L51140 687

Description

Description:

Radius burrs with a concave shape and special cut. Suitable for the production and processing of outer radii and rounded edges. Due to their special shapes, tungsten carbide burrs for flexible work on edges achieve almost precise chamfers or radii and can also be used flexibly in hard-to-reach areas. They are mainly used in steel and aluminium construction and have been specifically designed for chamfering, deburring and rounding of edges. Cylindrical version with triple concave contour.

Feature:

  • Radius corner design: 3 mm
  • RPM from, grey cast iron, white cast iron: 24000 RPM
  • RPM from, hardened, heat-treated steels over 1,200 N/mm²: 13000 RPM
  • RPM from, hard non-ferrous metals: 13000 RPM
  • RPM from, rust and acid-resistant steels: 13000 RPM
  • RPM from, soft non-ferrous metals: 32000 RPM
  • RPM from, steels up to 1,200 N/mm²: 24000 RPM
  • RPM to, grey cast iron, white cast iron: 32000 RPM
  • RPM to, hardened, heat-treated steels over 1,200 N/mm²: 19000 RPM
  • RPM to, hard non-ferrous metals: 24000 RPM
  • RPM to, rust and acid-resistant steels: 19000 RPM
  • RPM to, soft non-ferrous metals: 48000 RPM
  • RPM to, steels up to 1,200 N/mm²: 32000 RPM
  • Cut: Special cut (SP)
  • Dia. external, metric: 6 mm
  • Dia. shank, metric: 6 mm
  • Length, construction: 25 mm
  • Length, cut: 5 mm
  • Length, total: 65 mm

Advantage:

  • Can be guided as desired.
  • Extremely flexible for use in hard-to-reach areas.
  • Creates almost exact chamfers and radii.
  • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.

Application:

  • Recommendations for use: In exceptional cases, it is possible to work at less than 3,000 RPM. This is preferable for certain stationary applications or when countersinking with 360° use of the burr surface. For applications with low stock removal (deburring, chamfering, minor work on surfaces), the rotational speed can be increased by up to 100 %. In general, burrs are used counter­rotationally or with a swinging motion. To achieve fine finishes or to achieve very smooth chamfers, pass the tool rapidly over the workpiece in the direction of rotation. If the smallest area of the burr diameter is being used, the recommended rotational speed can be increased accordingly.
  • Applications: Deburring; Milling; Rounding; Working on edges; Working on edges (chamfering, rounding)
  • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

Material:

  • Materials that can be worked:
    • Cast steel
    • Steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels up to 700 N/mm² (< 220 HB)
    • Titanium
    • Titanium alloys
    • Tool steels
    • Materials that can be worked: Cast steel; Steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels up to 700 N/mm² (< 220 HB); Titanium; Titanium alloys; Tool steels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart