air-powered straight grinder PGAS 8/160 VM-HV 16,000 RPM/600 watts

Article no.: 4007220843079
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Type of product Straight die grinder

Identification numbers & Classifications

Article number 4007220843079
EAN / GTIN 4007220843079
Manufacturer number 80706075
L-Number L51050 1597

Description

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. The drive has an integrated centrifugal governor. It has to be used with oil. The machine stands out thanks to its extended design and slim extension. Due to the lever throttle, the drive has a dead man's switch.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 600 Watt
  • Rotational speed: 16000 RPM
  • Collet group: 7
  • Throttle type: Lever
  • Air consumption, at idle: 0.34 m³/min
  • Air consumption, under load: 0.85 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 338 mm
  • Number of oil drops [min]: 5 Tropfen
  • Net weight: 1.2 kg
  • Air supply hose internal dia.: 8.5 mm
  • Exhaust direction: rear
  • Height: 46 mm

Advantage:

  • The extended version of the tool is suitable for working on hard-to-reach areas.
  • Safe working using dead man's switch.
  • No dust turbulence on the workpiece side.
  • Ideal for the recommended mounted tools thanks to the collet mounting.
  • Its integrated centrifugal governor enables a constant rotational speed to be maintained during use.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart