Rigid extension STV13 length 500 mm incl. 6 mm collet max. RPM 25.000

Article no.: 4007220768242
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220768242
EAN / GTIN 4007220768242
Manufacturer number 80900232
L-Number L51050 1546

Description

Description:

Rigid extensions are suitable for hard-to-reach applications. Version with diameter of 13 mm and length of 500 mm. Collet 3 mm, 2 DM SW 9/11 mm, 1 SKS 4 mm

Feature:

  • Bending radius, max.: 150 mm
  • Rotational speed range, to: 25000 RPM
  • Drive-side coupling, DIN: 10
  • Diameter: 13 mm
  • Length, metric: 500 mm
  • Net weight: 0.67 kg
  • Dia. external, metric: 13 mm

Advantage:

  • Particularly suitable for use on narrow and hard-to-reach areas.
  • Long and very thin extension.

Supplied with:

  • Curved types, special lengths and options for workpiece adaptation are available on request. Curved types available as from a minimum length of 500 mm.

Note:

  • The potential bending point and the bending radius depend on the STV type and the desired bend.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart