Mammoth Electronic ME 22/150 400 volts 15,000-100 RPM/2,700 watts

Article no.: 4007220758694
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220758694
Copy
EAN / GTIN 4007220758694
Copy
Manufacturer number 4007220758694
Copy
L-Number L51700 86
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The multi-speed machine with stepless regulation is powerful and is suitable for heavy-duty use. 4 m power cable without plug, 2 keys.

Feature:

  • Power consumption: 2700 Watt
  • Power output: 2200 Watt
  • Rotational speed range, from: 100 RPM
  • Rotational speed range, to: 15000 RPM
  • Voltage, from: 380 Volt
  • Voltage, to: 480 Volt
  • Width, metric: 200 mm
  • Connection coupling [DIN]: 10
  • Length, metric: 445 mm
  • Net weight: 24.5 kg
  • Height: 320 mm

Advantage:

  • Stepless rotational speed regulation.
  • Most powerful and stable torque.
  • High torque over the entire rotational speed range.
  • Frequency inverter for maintaining constant rotational speed.
  • Overload protection.

Supplied with:

  • The drive is supplied without flexible shaft, please order separately.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart