Description:
PFERD offers an extensive range of scratch brushes with various shapes and filament materials. Excellent for light brushing on fine surfaces. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C. The filament material diameter of 0.15 mm allows a soft brushing action and produces a fine surface.
Feature:
- Number, rows: 4
- Mounting system: Manual use
- Dia. filament material: 0.15 mm
- Filament material: Steel wire (ST)
- Length, filament: 20 mm
- Length, total: 220 mm
Advantage:
- Long tool life through use of PFERD special wire.
Application:
- Applications: Cleaning; Derusting; Removing oxide layers; Paint stripping; Work on weld seams
- Drive types: Manual application