Wood rasp with handle round 200 mm cut 2 general for roughing and finishing

Article no.: 4007220542224
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wood rasp

Identification numbers & Classifications

Article number 4007220542224
EAN / GTIN 4007220542224
Manufacturer number 11234207
L-Number L51060 522

Description

Description:

PFERD quality rasps which are particularly suited to coarse stock removal on wood. Round file, tapered with circumferential rasp cut. Shape E according to DIN 7263. Tanged version. Suitable for work on radii and for filing profiles with inner radii. Rasp cut for general rasping work. Files are supplied in point-of-sale packaging with ergonomic file handle.

Feature:

  • PFERD type: 1562
  • Cut: 2
  • Length, metric: 200 mm
  • Dia. external, metric: 9.5 mm
  • Incl. handle: FH 4

Advantage:

  • High stock removal rate.
  • Good chip removal.

Application:

  • Applications: Chamfering; Deburring; Rounding; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Wood
    • Materials that can be worked: Wood

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart