Description:
PFERD special files are tools that are optimized for specific uses, e.g. for processing soft metals or thermosetting plastics, for deburring parts turned on a lathe or for sharpening cutting tools. Rectangular file with different cuts on both flat sides. Version with tang and ergonomic file handle. Cross cut 1 on front side for roughing, rasp cut 1 on back side for rasping and one cut edge. Combination of cross cut on one side and a rasp cut on the other side for coarse roughing and machining. Files are supplied in point-of-sale packaging with ergonomic file handle.
Feature:
- PFERD type: 1512
- Width, metric: 20 mm
- Cut: Cross cut 1 / rasp cut 1
- Length, metric: 200 mm
- Height: 5 mm
- Incl. handle: FH 4/1
Advantage:
- For roughing and coarse stock removal using the same tool.
- Versatile.
Application:
- Applications: Deburring; Surface work; Working on edges
- Drive types: Manual application
Material:
- Materials that can be worked:
- Aluminium
- Bronze
- Steel
- Wood
- Materials that can be worked: Aluminium; Bronze; Steel; Wood