Grinding wheel E 115x7.2x22.23 mm Universal Line PSF STEEL for steel

Article no.: 4007220470510
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 4007220470510
EAN / GTIN 4007220470510
Manufacturer number 62011634
L-Number L51150 12

Description

Description:

The entry-level range Universal Line PSF includes robust tools for processing the most common materials. Universal Line PSF tools achieve good results with high economic efficiency. Grinding wheel for steel with high grinding performance and good tool life.

Feature:

  • RPM, max.: 13300 RPM
  • Shape: E / 27 / T27
  • Width, metric: 7.2 mm
  • Mounting system: Centre hole
  • Dia. hole: 22.23 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 115 mm

Advantage:

  • Fast work progress and high economic efficiency thanks to the high grinding performance.
  • Good tool life.
  • Also suitable for low-power angle grinders. Soft grinding characteristics, achieves particularly high stock removal rates even at low contact pressure.

Application:

  • Applications: Chamfering; Deburring; Grouting; Surface grinding; Work on weld seams; Work on fillet welds
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Cast iron
    • Steel
    • Materials that can be worked: Cast iron; Steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart