flexible shaft BW 7 PST-T DIN10/M5 2 metres for POLISTAR-Tube 4,250-1,500 RPM/1,000-370 watts

Article no.: 4007220432372
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220432372
EAN / GTIN 4007220432372
Manufacturer number 87101804

Description

Description:

These special flexible shafts do not have a handpiece for tool mounting and are particularly flexible in the front section. The POLISTAR-TUBE grinding tools are attached directly to the core of the flexible shaft with screws (INOX type). POLINOX cross buffs PNST are screwed on with adapter AD M4 or AD M5 (accessories). This combination is highly suitable for gradual fine grinding and cleaning of inner surfaces of pipes and pipe bends. Both pipe bend ends can be deburred from the entry side. The PST-T flexible shaft is suitable for grinding the insides of pipes. The flexible shaft is exclusively for use with POLISTAR-TUBE PST diameter 90 and 100 mm.

Feature:

  • PFERD type: BW 7 PST-T DIN 10/M5 2m
  • Power range, from: 370 Watt
  • Rotational speed range, from: 1500 RPM
  • Rotational speed range, to: 4250 RPM
  • Width, metric: 18 mm
  • Dia. drive-side coupling, metric: 30 mm
  • Drive-side coupling, DIN: 10
  • Power range, to: 1000 Watt
  • Length, metric: 2032 mm
  • Net weight: 1.32 kg
  • Dia. drive-side coupling [mm]: 30
  • Dia. external, metric: 18 mm
  • Dia. thread: M5
  • Dia. tool mounting: 5 mm
  • Height: 18 mm

Supplied with:

  • Special lengths available on request.

Note:

  • Observe the recommended and maximum permitted rotational speeds of the tools for the rotational speed setting of the motor.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart