Remote control for flexible shaft FS-BW 12 DIN10/G28 2M oHA 12,000-850 RPM

Article no.: 4007220432327
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220432327
EAN / GTIN 4007220432327
Manufacturer number 86200661

Description

Description:

Convenient operation from the workstation. Alternative to the foot switch. After approximately 100 operating hours, the core of the flexible shaft must be re-lubricated. The rotational speed should not fall below or exceed the specified range. The radius of curvature must not be less than 240 mm. After approximately 100 operating hours, the core of the flexible shaft must be re-lubricated.

Feature:

  • PFERD type: FS-BW 12 DIN10/G28 2M oHA
  • Rotational speed range, from: 850 RPM
  • Rotational speed range, to: 12000 RPM
  • Width, metric: 25 mm
  • Dia. drive-side coupling, metric: 30 mm
  • Drive-side coupling, DIN: 10
  • Handpiece-side coupling dia. metric: 28 mm
  • Handpiece-side coupling G: 28
  • Length, metric: 2102 mm
  • Net weight: 4.08 kg
  • Dia. drive-side coupling [mm]: 30
  • Handpiece-side coupling dia. [mm]: 28
  • Dia. external, metric: 25 mm
  • Height: 25 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart