Angle drive WT 10 G28 with tool mounting 22.23 mm max. RPM 18,000

Article no.: 4007220419809
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220419809
EAN / GTIN 4007220419809
Manufacturer number 86300621

Description

Description:

Angle drive for connection to all flexible shafts with G28 connection (instead of handpiece). Connection to flexible shaft can be pivoted 360°. Enables flexible shaft drives to be used as angle grinders. 1 clamping nut, 2 flange screws, 2 spacer sleeves, 2 keys, anti-vibration handle, guard dia. 125 mm.

Feature:

  • PFERD type: WT 10 G28
  • Drive operating speed n max.: 18000 RPM
  • Output speed at n max.: 12000 RPM
  • Transmission ratio: 1,53:1
  • Width, metric: 40 mm
  • Handpiece-side coupling G: 28
  • Length, metric: 173 mm
  • Net weight: 1.438 kg
  • Dia. external, metric: 98 mm
  • Dia. thread: M14
  • Dia. tool mounting: 22.23 mm
  • Height: 98 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart