Spiral drill set 6-piece STEEL HSSG N DIN 338 universal

Article no.: 4007220413746
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS
Standard DIN 338
Type N
Number of drills 6
Type of product Jobber drill

Identification numbers & Classifications

Article number 4007220413746
EAN / GTIN 4007220413746
Manufacturer number 25298003
L-Number L51140 1025

Description

Version:

  • STEEL

Description:

The set contains 6 HSS spiral drills in the STEEL in HSSG (M2) type for industrial uses. The sturdy plastic box protects the tools against dirt and damage.

Feature:

  • Number, content: 6 Stück
  • PFERD type: SET DIN338 HSSG N STEEL 6TLG
  • Version: STEEL
  • Spiral angle, from: 24 °
  • Spiral angle, to: 30 °
  • Angle: 118 °

Advantage:

  • Very good chip removal.
  • High concentricity.
  • Exact centring and low feed force thanks to cross grinding.
  • Suitable for general use on steel, cast steel, grey cast iron, annealed cast iron, bronze, brass, aluminium.
  • Easy centring.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart