Air-power motor PMA 4/220 HV 22,000 RPM/440 watts

Article no.: 4007220388082
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220388082
EAN / GTIN 4007220388082
Manufacturer number 80703306
L-Number L51050 1874

Description

Description:

The compressed-air motor has a DIN 10 connection. The exhaust air flow of the air grinder is at the back. Suitable extensions: STV 9, STV 13, STV 20, STV 27. 1 m exhaust hose and 2.5 m air supply hose with 1/4″ male threaded connection, 2 keys. Due to the lever valve, the drive has a dead man's switch.

Feature:

  • Power output: 440 Watt
  • Rotational speed: 22000 RPM
  • Throttle type: Lever
  • Width, metric: 39 mm
  • Air consumption, at idle: 0.98 m³/min
  • Connection coupling [DIN]: 10
  • Air consumption, under load: 0.87 m³/min
  • Length, metric: 215 mm
  • Net weight: 0.913 kg
  • Air supply hose internal dia.: 8 mm
  • Exhaust direction: rear
  • Height: 39 mm

Advantage:

  • Safe working using dead man's switch.
  • No dust turbulence on the workpiece side.
  • The air grinder with DIN 10 connection can be used for all manner of applications with different rigid extensions. Scan the QR code to find out more about PFERD’s range of air grinders with a DIN 10 connection.
  • Very powerful with a compact design.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart