diamond cut-off wheel D1A1R 125x1.4x20.0mm D151 (medium) for glass/ceramic/tungsten carbide

Article no.: 4007220355237
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220355237
EAN / GTIN 4007220355237
Manufacturer number 68412115
L-Number L51220 17

Description

Description:

Electroplated diamond cut-off wheels are used for both wet and dry grinding. Electroplated diamond cut-off wheels are used for cutting hard materials such as tungsten carbide or ceramics and fibre-reinforced plastics (GRP/CRP). They are characterized by their particularly efficient cutting performance because of their large chip spaces.

Feature:

  • Protective segment per side: no
  • Shape: D
  • Width, metric: 1.4 mm
  • Blade thickness: 1 mm
  • Dia. hole: 20 mm
  • Dia. external, metric: 125 mm
  • Grit size: D 151

Advantage:

  • The continuous coating is particularly suitable for very fine separating cuts.

Application:

  • Recommendations for use: The fine grit size D 151 is suitable for cutting glass, ceramic and tungsten carbide. For small geometries, it is also suitable for trimming and cutting fibre-reinforced plastics (GRP/CRP) to size.
  • Applications: Cutting; Cutting out holes; Trimming
  • Drive types: Angle grinder; Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Abrasive materials
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Glass
    • Technical ceramics
    • Tungsten carbide
    • Materials that can be worked: Abrasive materials; Fibre-reinforced thermosetting plastics (GRP, CRP); Glass; Technical ceramics; Tungsten carbide

Supplied with:

  • Customer-specific tool solutions are available on request.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart