plastic file handle PH08 90mm for key files, length 100-150mm (100)

Article no.: 4007220301890
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Booklet

Identification numbers & Classifications

Article number 4007220301890
EAN / GTIN 4007220301890
Manufacturer number 12616208
L-Number L51060 290

Description

Description:

The PFERD product range includes file handles in different versions and dimensions. From wooden handles for chain saw files to ergonomic file handles for machinist's files, sharpening files or rasps, to quick-mounting handles for needle files or precision files, PFERD offers handles for a wide variety of files. Plastic file handles for good guidance and power transmission.

Feature:

  • PFERD type: PH 08
  • Suitable for length [mm]: 100, 125, 150 mm
  • Suitable for: Key files
  • Length, total: 90 mm

Advantage:

  • Wide collar guarantees work with low levels of fatigue and increases safety.
  • Good power transmission and control of the file.
  • Air chambers help absorb hand moisture.
  • File handle made from sturdy plastic.
  • Contains no plasticizers.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart