Precision handy file set 5-piece 215 mm Swiss cut 00, very coarse

Article no.: 4007220281437
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Handy file

Identification numbers & Classifications

Article number 4007220281437
EAN / GTIN 4007220281437
Manufacturer number 19503201
L-Number L51180 206

Description

Description:

Precision files similar to needle files. Suitable for work on the smallest areas of metals and plastics that are hard to reach, e.g. in tool and mould-making for refining pressing, forging and casting tools. The set contains handy files suitable for a selection of different applications. Cross cut for very coarse precision work.

Feature:

  • Number, content: 5 Stück
  • PFERD type: 320
  • Cut: 00
  • Length, metric: 215 mm

Advantage:

  • Precise shape with a slim, fine design.
  • Highly tapered.
  • The high level of robustness enables a higher operating pressure.
  • Can be used without a file handle thanks to the tang shape.

Application:

  • Applications: Chamfering; Deburring; Finishing; Rounding; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Plastics
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Plastics; Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • Supplied in a plastic pouch to protect against dirt, corrosion and damage.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart