Precision handy file square 215 mm Swiss cut 1, medium

Article no.: 4007220280942
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Handy file

Identification numbers & Classifications

Article number 4007220280942
EAN / GTIN 4007220280942
Manufacturer number 19333203
L-Number L51130 231

Description

Description:

Precision files similar to needle files. Suitable for work on the smallest areas of metals and plastics that are hard to reach, e.g. in tool and mould-making for refining pressing, forging and casting tools. Cross cut for medium precision work.

Feature:

  • PFERD type: 303
  • Shape: Square
  • Width, metric: 5 mm
  • Cut: 1
  • Length, metric: 215 mm

Advantage:

  • Precise shape with a slim, fine design.
  • Highly tapered.
  • The high level of robustness enables a higher operating pressure.
  • Can be used without a file handle thanks to the tang shape.

Application:

  • Applications: Chamfering; Deburring; Finishing; Rounding; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Plastics
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Plastics; Steels up to 1,200 N/mm² (< 38 HRC)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart