hoof plane hand 350mm with handle

Article no.: 4007220230794
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wood planes

Identification numbers & Classifications

Article number 4007220230794
EAN / GTIN 4007220230794
Manufacturer number 13180351
L-Number L51060 606

Description

Description:

PFERD hoof rasps are popular with all users whose occupation involves hoof care and working with horn. Rectangular file, tanged and cut on four sides. One side fine, one side coarse. Suitable for straightening the hoof surface, for finishing the hoof wall, for filing the toes and for work on the hoof nails after undercutting. Hoof plane supplied in point-of-sale packaging with ergonomic file handle.

Feature:

  • PFERD type: 3515
  • Width, metric: 44 mm
  • Cut: milled
  • Length, metric: 350 mm
  • Height: 6 mm
  • Incl. handle: FH 6/1

Advantage:

  • Ergonomic Equithotics handle for comfortable and safe work.
  • Long tool life.
  • Very good surface quality.
  • Less effort required and reduces the strain on the back.
  • Comfortable filing for worker and animal alike.

Application:

  • Recommendations for use: The PFERD hoof plane can be used with commercially available file handles in the corresponding sizes.
  • Applications: Chamfering; Deburring; Rounding; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Wood
    • Materials that can be worked: Wood

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart