COMBICLICK backing pad dia. 125 mm thread 5/8-11UNC for angle grinders 125

Article no.: 4007220223468
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 4007220223468
EAN / GTIN 4007220223468
Manufacturer number 44890161
L-Number L51050 1282

Description

Version:

  • medium

Description:

With this backing pad, COMBICLICK tools can be used on commercially available angle grinders. The COMBICLICK system consists of a specially developed backing pad and a rugged mounting system at the back of the tool. The unique geometry of the cooling slots ensures high air throughput, which in turn considerably reduces the thermal load on the abrasive material and the workpiece. Compared with conventional tools, the quick-mounting system, robust holder, secure tool-locking feature and integrated cooling system together achieve a workpiece temperature that is 30 % lower, a 25 % higher stock removal rate, a 30 % longer tool life, and better utilization of the abrasive material. Hardness CC-GT (medium) = black

Feature:

  • PFERD type: CC-GT 125
  • RPM, max.: 12200 RPM
  • Suitable for dia. metric: 125
  • Suitable for: Angle grinders 125, spindle 5/8″
  • Version: medium
  • Dia. external, metric: 125 mm
  • Dia. thread: 5/8

Advantage:

  • The geometry of the cooling slots significantly reduces the thermal load.
  • High economic efficiency due to minimal tool change times.
  • The innovative quick-mounting system ensures convenient handling and rapid tool changing.

Note:

  • The maximum permitted peripheral speed is 80 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart