POLIFAN flap disc PFF 180x22.23 mm flat A-COOL 40 SG INOX+ALU stainless steel/aluminium

Article no.: 4007220222768
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 4007220222768
EAN / GTIN 4007220222768
Manufacturer number 67654185
L-Number L51120 98

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. POLIFAN flap disc with particularly cool grinding on materials that do not conduct heat well such as stainless steel (INOX) and aluminium.

Feature:

  • RPM, max.: 8500 RPM
  • Shape: PFF / A / T27
  • Mounting system: Centre hole
  • Dia. hole: 22.23 mm
  • Abrasive: A-COOL
  • Dia. external, metric: 180 mm
  • Grit size: 40

Advantage:

  • Less heat build-up in the workpiece compared with other flap discs.
  • The active grinding abrasive coating prevents clogging, for example on soft aluminium.

Application:

  • Recommendations for use: Use only grit sizes 40 and 60 for aluminium.
  • Applications: Chamfering; Deburring; Step-by-step fine grinding; Surface grinding; Work on weld seams
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Other non-ferrous metals
    • Stainless steel (INOX)
    • Materials that can be worked: Aluminium; Other non-ferrous metals; Stainless steel (INOX)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart