Air-powered straight grinder PGAS 3/380 E-HV 38,000 RPM/290 watts

Article no.: 4007220221433
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Type of product Straight die grinder

Identification numbers & Classifications

Article number 4007220221433
EAN / GTIN 4007220221433
Manufacturer number 80105151
L-Number L51050 1473

Description

Version:

  • Elastic bearing

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. The air grinder may only be used with oil. 1 m exhaust hose and 2.5 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 6 mm collet, 2 keys. Due to the lever throttle, the drive has a dead man's switch. It is equipped with an elastically mounted spindle and has a compact design.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 290 Watt
  • Rotational speed: 38000 RPM
  • Collet group: 6
  • Throttle type: Lever
  • Version: Elastic bearing
  • Width, metric: 39 mm
  • Air consumption, at idle: 0.7 m³/min
  • Air consumption, under load: 0.6 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 220 mm
  • Number of oil drops [min]: 2 Tropfen
  • Net weight: 0.512 kg
  • Air supply hose internal dia.: 8 mm
  • Exhaust direction: rear
  • Height: 39 mm

Advantage:

  • Safe working using dead man's switch.
  • The elastically mounted spindle enables low-vibration working.
  • The compact design enables good accessibility.
  • Elastically mounted spindle guarantees a longer tool life, especially when using tungsten carbide burrs.
  • No dust turbulence on the workpiece side.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart