Maintenance set P-Set for flexible shafts 4ZG

Article no.: 4007220182970
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product System cleaner / cleaning oil

Identification numbers & Classifications

Article number 4007220182970
EAN / GTIN 4007220182970
Manufacturer number 86396005
L-Number L51700 114

Description

Description:

Set for maintaining flexible shafts. Consisting of 1 hose brush 4 ZG for removing the old grease from the flexible casing, 1 x flexible shaft grease FT 4, 2 non-linting cleaning cloths (400 x 330 mm).

Feature:

  • PFERD type: P-SET 4 ZG
  • Suitable for use on: BW 4, BW 6
  • Net weight: 0.77 kg
  • Content set: 2 cloths, flexible shaft grease FT 4, hose brush BW 4/6

Supplied with:

  • Hose brushes can be re-ordered if required.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart