Description:
NET hook-and-loop-backed abrasive discs consist of a netting fabric to which the abrasive grit is stuck using a powerful binding technique, which makes it very robust. For dust-free, general grinding work on medium-sized and large surfaces.
Feature:
- Abrasive: Aluminium oxide A
- Dia. external, metric: 125 mm
- Grit size: 80
Advantage:
- Very long tool life and high stock removal rate.
- Very fine and even surfaces can be achieved.
- Dust-free work thanks to good extraction capability.
- No clogging thanks to netting structure.
- Durable netting structure with high tear strength and edge stability.
Application:
- Recommendations for use: The extraction connection on the machine is for the effective removal of grinding dust.
- Applications: Cleaning; Step-by-step fine grinding; Roughening; Surface work
- Drive types: Eccentric orbital sander
Material:
- Materials that can be worked:
- Aluminium
- Brass
- Bronze
- Cast steel
- Copper
- Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
- Stainless steel (INOX)
- Steel materials with a hardness > 54 HRC
- Steels up to 1,200 N/mm² (< 38 HRC)
- Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Copper; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)