Deburring brush crimped RBU dia 250x60x50.8 mm hole SiC filament dia. 1.10 mm grit 120 stationary

Article no.: 4007220069738
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 4007220069738
EAN / GTIN 4007220069738
Manufacturer number 43506724
L-Number L51510 668

Description

Description:

Particularly suitable for deburring pipes, cut edges and small parts on stationary machines. Brushes with silicon carbide (SiC) are particularly well suited to deburring work and surface improvement. Plastic filament withstands temperatures up to 220 °C.

Feature:

  • RPM, max.: 3600 RPM
  • RPM, optimum, from: 1400 RPM
  • RPM, optimum, to: 2300 RPM
  • Width, metric: 60 mm
  • Mounting system: Centre hole
  • Dia. hole, max.: 100 mm
  • Dia. hole: 50.8 mm
  • Dia. filament material: 1.1 mm
  • Dia. external, metric: 250 mm
  • Filament material: Silicon carbide (SiC)
  • Grit size: 120
  • Length, filament: 45 mm

Advantage:

  • Individual check for imbalance guarantees smooth running.
  • Maximum tool life thanks to high filament density.
  • Abrasive grains are embedded in flexible plastic filaments, which means that the filament works on the sides as well as at the tip.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. Use coolant for applications where large amounts of heat are produced.
  • Applications: Cleaning; Deburring; Roughening; Structuring (matt finishing, brush matting and satin finishing)
  • Drive types: Stationary machines

Material:

  • Materials that can be worked:
    • Aluminium
    • Bronze
    • Cast iron
    • Cast steel
    • Cobalt-based alloys
    • Thermosetting plastics
    • Other non-ferrous metals
    • Stainless steel (INOX)
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Wood
    • Materials that can be worked: Aluminium; Bronze; Cast iron; Cast steel; Cobalt-based alloys; Thermosetting plastics; Other non-ferrous metals; Stainless steel (INOX); Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Wood

Supplied with:

  • Please order adapter pairs APM 50.8 separately.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart