Tungsten carbide high-performance burr CAST tree shape with radius end RBF dia. 12x25 mm shank dia. 8 mm for cast iron

Article no.: 4007220067949
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 4007220067949
EAN / GTIN 4007220067949
Manufacturer number 21117877
L-Number L51060 639

Description

Description:

With the CAST cut, PFERD has developed innovative burrs especially for work on cast iron. They are characterized by an extremely high stock removal rate on cast iron and impress through smooth milling with significantly reduced vibration and less noise. Tree-shaped burr with radius end according to DIN 8032.

Feature:

  • Radius corner design: 2.5 mm
  • RPM from, grey cast iron, white cast iron: 12000 RPM
  • RPM to, grey cast iron, white cast iron: 20000 RPM
  • Cut: CAST
  • Dia. external, metric: 12 mm
  • Dia. shank, metric: 8 mm
  • Length, cut: 25 mm
  • Length, total: 65 mm

Advantage:

  • Up to 100 % higher stock removal rate when used on cast iron due to the innovative tooth geometry, when compared with conventional cross-cut burrs.
  • Tangibly more aggressive, large chips and very good chip removal.
  • Comfortable working with reduced vibration and less noise.
  • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.

Application:

  • Recommendations for use: To prevent vibrations, place the tools on powerful drives with an elastically supported spindle wherever possible. Observe the recommended rotational speeds. If the smallest area of the burr diameter is being used, the recommended rotational speed can be increased accordingly. To ensure cost­effective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 8 mm with drives with a power output from 300 watts.
  • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
  • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

Material:

  • Materials that can be worked:
    • Annealed cast iron
    • Black annealed cast iron (GTS, GJMB)
    • Cast iron
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • White annealed cast iron (GTW, GJMW)
    • Materials that can be worked: Annealed cast iron; Black annealed cast iron (GTS, GJMB); Cast iron; Grey/nodular cast iron (GG/GJL, GGG/GJS); White annealed cast iron (GTW, GJMW)

Note:

  • The very high stock removal rate can cause discolouration on the shank. This does not constitute a safety risk.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart