arbor AF M5 CD 1/4-20 UNC

Article no.: 4007220064702
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220064702
EAN / GTIN 4007220064702
Manufacturer number 84205030
L-Number L51050 1390

Description

Description:

Tool drive accessories.
Adapter for cordless angle grinder with SBH/SBHR 20, 25, 38, 50.

Feature:

  • PFERD type: AF M5 CD 1/4-20 UNC
  • Shank holder: No information
  • Suitable for: Cordless angle grinder with SBH/SBHR 20, 25, 38, 50
  • Tool mounting centre hole dia.: 0 mm
  • Net weight: 0.006 kg
  • Dia. thread: No information

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart