COMPOSITE composite disc brush DBUR dia. 76x22.2 mm hole ceramic filament dia. 1.10 mm grit 120 stationary

Article no.: 4007220033593
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Disc brush

Identification numbers & Classifications

Article number 4007220033593
EAN / GTIN 4007220033593
Manufacturer number 79184232
L-Number L51510 458

Description

Description:

Particularly aggressive brush with bridle. Particularly suitable for deburring and work on surfaces on stationary machines. Composite brushes from PFERD have been specifically developed for industrial, automated use. They are suitable for a variety of applications and their variable clamping options mean that they can be used on many different drive systems. This offers the advantage that the workpiece can be produced and finished on the same machine. As a result, labour-intensive, manual work is reduced and reproducible results are achieved with short cycle times. For efficient use, numerous application parameters such as the processing time and feed rate must be coordinated with each other and a suitable brush must be selected. Brushes with ceramic oxide grain (CO) offer good toughness and excellent sharpness. For high stock removal values and aggressive brushing behaviour. Plastic filament withstands temperatures up to 220 °C.

Feature:

  • RPM, max.: 4500 RPM
  • RPM, optimum, from: 2400 RPM
  • RPM, optimum, to: 3900 RPM
  • Mounting system: Centre hole
  • Dia. hole: 22.2 mm
  • Dia. filament material: 1.1 mm
  • Dia. external, metric: 75 mm
  • Filament material: Ceramic oxide grain (CO)
  • Grit size: 120
  • Length, filament: 38 mm
  • Length, filament to ring: 19 mm

Advantage:

  • Long tool life and aggressive brushing effect due to a very high filament density.
  • Extremely smooth operation due to even distribution of the filament material.
  • The bridle prevents the wires spreading out sideways.
  • If the filament has worn away down to the bridle, it can be removed from the bridle for further use. This does not affect the brushing behaviour.
  • The bridle enables the spreading out and flexibility of the brush filament to be controlled.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. Use coolant for applications where large amounts of heat are produced. Remove the bridle once the filament is worn down. Then the rest of the filament can be used. Remove the bridle before starting work if you would like to achieve a large spreading diameter or access hard-to-reach areas.
  • Applications: Cleaning; Deburring; Structuring (matt finishing, brush matting and satin finishing)
  • Drive types: Tool machine; Robot; Stationary machines

Material:

  • Materials that can be worked:
    • Aluminium
    • Bronze
    • Cast iron
    • Cast steel
    • Cobalt-based alloys
    • Hard non-ferrous metal
    • High-temperature-resistant materials
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Nickel or titanium-based superalloys
    • Other non-ferrous metals
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Titanium
    • Titanium alloys
    • Materials that can be worked: Aluminium; Bronze; Cast iron; Cast steel; Cobalt-based alloys; Hard non-ferrous metal; High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Soft titanium alloys (tensile strength 500 N/mm²); Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Titanium; Titanium alloys

Supplied with:

  • This composite disc brush is supplied with two drive pin holes with a 6.5 mm diameter. Pitch circle diameter 31 mm.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart