plastic sleeve for storing files suitable for file length 300mm

Article no.: 4007220015551
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool roll

Identification numbers & Classifications

Article number 4007220015551
EAN / GTIN 4007220015551
Manufacturer number 12624300
L-Number L51060 685

Description

Description:

PFERD files in industrial packaging are traditionally rolled in paper which protects them against corrosion. In addition to the industrial packaging units, PFERD also offers files in promotional point-of-sale packaging. It is designed to perfectly present the products at the PFERDTOOL-CENTER. Plastic sleeves for storing individual files without a handle.

Feature:

  • PFERD type: KH
  • Suitable for length [mm]: 300 mm

Advantage:

  • Enables the file to be hung up by the eyelet.
  • Protects against damage, dirt and corrosion.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart