file brush HBF steel wire dia. 0.15 mm

Article no.: 4007220015315
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product File brush

Identification numbers & Classifications

Article number 4007220015315
EAN / GTIN 4007220015315
Manufacturer number 12601000
L-Number L51060 377

Description

Description:

PFERD offers an extensive range of scratch brushes with various shapes and filament materials. The file brush effortlessly cleans chips from a clogged file. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. The brush has a robust wooden handle with wear-resistant steel wire filament.

Feature:

  • Number, rows: 1
  • Mounting system: Manual use
  • Dia. filament material: 0.15 mm
  • Filament material: Steel wire (ST)
  • Length, filament: 7 mm
  • Length, total: 232 mm

Advantage:

  • Easy to clean.
  • Long tool life through use of PFERD special wire.

Application:

  • Applications: Cleaning; Deburring; Roughening
  • Drive types: Manual application

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart