machinist's file set WR 5-piece in plastic pouch 200mm cut 1 for coarse stock removal, roughing

Article no.: 4007220011416
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Engineer's file

Identification numbers & Classifications

Article number 4007220011416
EAN / GTIN 4007220011416
Manufacturer number 11800531
L-Number L51060 285

Description

Version:

  • WR

Description:

Quality files for industry and trade in a protective and climate-resistant PVC pouch for storage in a toolbox or on a workbench. Each file comes with an ergonomic file handle. Cross cut for coarse stock removal and roughing.

Feature:

  • PFERD type: 531
  • Version: WR
  • Length, metric: 200 mm

Advantage:

  • Suitable for a wide range of applications.
  • Includes matching plastic pouch to save space when stored.
  • Consistently high stock removal rate from the tip to the tang.
  • Long tool life.

Application:

  • Recommendations for use: Use the file for roughing or coarse stock removal.
  • Applications: Chamfering; Deburring; Finishing; Rounding; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Cast steel
    • Copper
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Zinc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart