wood rasp half-round pointed 200mm cut 1 for coarse stock removal, roughing

Article no.: 4007220009611
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wood rasp

Identification numbers & Classifications

Article number 4007220009611
EAN / GTIN 4007220009611
Manufacturer number 11307201
L-Number L51060 225

Description

Description:

PFERD quality rasps which are particularly suited to coarse stock removal on wood. Half-round file, tapered with rasp cut on two sides. Shape C according to DIN 7263. Tanged version. Rasp cut for coarse stock removal and roughing. Files are supplied in industrial packaging without a handle.

Feature:

  • PFERD type: 1552
  • Width, metric: 21 mm
  • Cut: 1
  • Length, metric: 200 mm
  • Height: 7.5 mm
  • Incl. handle: without

Advantage:

  • High stock removal rate.
  • Good chip removal.

Application:

  • Applications: Chamfering; Deburring; Rounding; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Wood
    • Materials that can be worked: Wood

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart