key file with handle round 100mm cut 2 for delicate filing

Article no.: 4007220009208
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Key file

Identification numbers & Classifications

Article number 4007220009208
EAN / GTIN 4007220009208
Manufacturer number 11256102
L-Number L51060 271

Description

Description:

These small files are perfectly suited to light and delicate filing tasks, especially in tool and mould-making. PFERD produces these files according to DIN 7283 specifications. Round file with circumferential cut. Tanged version. Cross cut for general filing work. These key files are supplied in POS packaging with a wooden handle.

Feature:

  • PFERD type: 1167
  • Cut: 2
  • Length, metric: 100 mm
  • Dia. external, metric: 3 mm
  • Incl. handle: Wooden handle

Advantage:

  • Versatile.
  • Very handy design for the processing of delicate components.

Application:

  • Applications: Deburring; Finishing; Sharpening; Surface work; Working on edges
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Cast steel
    • Copper
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steels up to 1,200 N/mm² (< 38 HRC); Zinc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart