machinist's file flat 100mm cut 1 for coarse stock removal, roughing

Article no.: 4007220005811
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Engineer's file

Identification numbers & Classifications

Article number 4007220005811
EAN / GTIN 4007220005811
Manufacturer number 11103101
L-Number L51060 85

Description

Description:

PFERD produces files for the workshop with the highest quality standards. They achieve a long tool life and very good stock removal rates. Rectangular file, tapered and cut on four sides. Tanged version. Shape B according to DIN 7261. Suitable for work on rectangular geometries. Cross cut for coarse stock removal and roughing. Files are supplied in industrial packaging without a handle.

Feature:

  • PFERD type: 1122
  • Width, metric: 12 mm
  • Cut: 1
  • Length, metric: 100 mm
  • Height: 2.5 mm
  • Incl. handle: without

Advantage:

  • Consistently high stock removal rate from the tip to the tang.
  • Long tool life.
  • Application-oriented design.

Application:

  • Recommendations for use: Use the file for roughing or coarse stock removal.
  • Applications: Chamfering; Deburring; Finishing; Rounding; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Cast steel
    • Copper
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Zinc

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart