Wheel brush knotted RBG dia. 125x12x22.2 mm stainless steel wire dia. 0.50 mm angle grinders (10)

Article no.: 4007220003565
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 4007220003565
EAN / GTIN 4007220003565
Manufacturer number 43303024
L-Number L51510 675

Description

Description:

In order to fulfil the particular requirements for working with stainless steel (INOX), PFERD uses wire quality 1.4310 (V2A) for all INOX brushes. Practical experience from industry has shown that this offers very good corrosion resistance with an optimum tool life. All PFERD brushes with INOX filaments are colour-coded in blue and are suitable for use on all stainless steels (INOX), such as V4A. The wire quality 1.4310 tends to become ferromagnetic in the case of cold working; i.e. it can be attracted using magnets.;The reason for this is a change in the microstructure caused by deformation (e.g. during the wire drawing process). This does not have any impact on the quality and corrosion resistance of the INOX filament. The filament is still resistant to corrosion. Stainless steel wire (INOX) withstands temperatures up to 450 °C. Aggressive brush. Suitable for heavy-duty brushing in metalwork such as descaling, derusting, deburring, cleaning of weld seams and removal of adhesive residues and spatter.

Feature:

  • Number, knots: 24 Stück
  • Packaging: Industrial packaging
  • RPM, max.: 12500 RPM
  • RPM, optimum, from: 4400 RPM
  • RPM, optimum, to: 12500 RPM
  • Width, metric: 12 mm
  • Mounting system: Centre hole
  • Dia. hole: 22.2 mm
  • Dia. filament material: 0.5 mm
  • Dia. external, metric: 125 mm
  • Filament material: Stainless steel wire (INOX)
  • Length, filament: 28 mm

Advantage:

  • The brush is degreased and does not leave any oil residue on the workpiece.
  • Aggressive brushing effect due to the very stiff wire knots.
  • Very good corrosion resistance.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. For optimum results, use on powerful angle grinders.
  • Applications: Cleaning; Deburring; Derusting; Descaling; Removing heat discolouration; Removing oxide layers; Paint stripping; Root seam processing; Work on weld seams; Work on fillet welds
  • Drive types: Angle grinder; Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Bronze
    • Cobalt-based alloys
    • Hard non-ferrous metal
    • High-temperature-resistant materials
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Nickel or titanium-based superalloys
    • Other non-ferrous metals
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Stainless steel (INOX)
    • Titanium
    • Titanium alloys
    • Materials that can be worked: Aluminium; Bronze; Cobalt-based alloys; Hard non-ferrous metal; High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Soft titanium alloys (tensile strength 500 N/mm²); Stainless steel (INOX); Titanium; Titanium alloys

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart