Bit holder CentroFix Force mechanically lockable 1/4", magnetic in box 60 mm

Article no.: 39133
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification numbers & Classifications

Article number 39133
EAN / GTIN 4010995391331
Manufacturer number 39133
L-Number L60070 2952

Description

Description:

  • Increases your efficiency: No wobbling and an extremely secure hold thanks to the play-free guidance of bits.
  • Saves time: Rapid bit change due to easy-to-operate locking and unlocking of the holder.
  • Standards: for bits DIN 3126, ISO 1173, shape C6.3
  • DIN 3126, ISO 1173, Style E6,3

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • Hexagon head (Inch): 1/4″
  • Internal hexagon (Inch): 1/4″
  • Overall length (mm): 60
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart