Pliers set Industrial electric Combination pliers, needle nose pliers, diagonal cutters 3-pcs.

Article no.: 38637
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 38637
EAN / GTIN 4010995386375
Manufacturer number 38637
L-Number L60070 3323

Description

Description:

  • Increases your efficiency: Wiha needle nose pliers with extra-long plier head for inserting low-lying components.
  • Protects your health: Special DynamicJoint® design reduces effort required for cutting.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Increases your safety: Wiha combination pliers enable safe, non-slip gripping in all work situations.
  • Application: For work in the area of live parts up to 1,000 V AC.
  • Contents: VDE diagonal cutters, series Z 12 1 09, 160 mm - with Wiha DynamicJoint®
  • Contents: VDE combination pliers, series Z 01 0 09, 180 mm - with Wiha DynamicJoint®
  • Contents: Needle nose pliers series Z 05 0 09, 200 mm
  • Standards: DIN ISO 5749, DIN ISO 5746, DIN ISO 5745.
  • 3-teiliges Set: Kombizange, Flachrundzange, Seitenschneider
  • DynamicJoint® - Innovative unique joint design
  • No twisting or slipping
  • Kind to hands and muscles
  • Safe operation up to 1,000 V AC
  • Safety is the top priority when users are working on live parts. The Professional electric plier set supplies the perfect basic equipment for electricians and other electricity specialists. Wiha needle nose pliers with an extra-long plier head are eminently suitable for inserting low-lying components. Wiha combination pliers provide a safe, non-slip grip in all work situations. Also contained in the set, the diagonal cutters impress as a universal cutter to slice soft and hard wires. Its Special DynamicJoint® design also reduces effort required for cutting. The ergonomically shaped multi-component handles with anti-slip protection also ensure users can work safely and comfortably. These pliers undergo routine individual piece testing as per the international IEC 60900 standard, thus providing users with a tool to work safely on live parts up to 1,000 V AC.
  • To benefit from this product for as long as possible, we recommend regularly applying a drop of oil after use.
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Industrial electric diagonal cutters with DynamicJoint® 160 mm, 6 1/2″ (43336)
  • 1x Industrial electric combination pliers with DynamicJoint® and OptiGrip with extra long cutting edge 180 mm, 7″ (33186)
  • 1x Industrial electric needle nose pliers with cutting edge straight shape 200 mm, 8″ (33178)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart