Water pump pliers Professional electric with push button adjustment 250 mm

Article no.: 37450
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 37450
EAN / GTIN 4010995374501
Manufacturer number 37450
L-Number L60070 3157

Description

Description:

  • Meets your requirements: Permanently stable through box joint with double guidance.
  • Increases your efficiency: Fast and simple adjustment of pliers with push button.
  • Lowers your costs: Durable thanks to high-quality, chrome-plated plier surface to prevent corrosion.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: For gripping and holding pipes and angular profiles as well as hexagon nuts in installations.
    For working on live parts up to 1,000 V AC.
  • Standards: Manufactured acc. to IEC 60900.
  • Drehen, Ziehen, Greifen und Halten von z. B. Rohren oder Kontern von Schrauben und Muttern
  • 9-stufige Rasterung - Flexible Einstellung der Greifweite per Knopfdruck
  • Sicherer Halt am Werkstück dank Selbstklemmung
  • Höchste Stabilität dank durchgestecktem Gelenk
  • Kind to hands and muscles
  • Safe operation up to 1,000 V AC
  • Installation projects often involve pipes, nuts, as well as rounded and edged materials in a variety of dimensions. Water pump pliers offer the optimal grip for all occasions. With a 9-step detent adjustment it offers maximum variability in the installation area, where it can be quickly and easily adjusted and locked at the push of a button. Crushing injuries are prevented thanks to the integrated clamping protection. Double guidance based on a box joint ensures the greatest stability of the pliers. At the same time, the slim design in the head and joint area provides reliable access to the work piece, even in confined areas. The handles of the pliers are covered in anti-slip plastic and offer users a strong grip, even in oily or wet work situations. The ergonomically shaped handles of the pliers also ensure comfortable, fatigue-proof work. In addition, slipping off the work piece is prevented by the self-clamping on pipes and nuts, thus enabling highly comfortable work. When in use, the high-quality specially hardened teeth guarantee a reliable secure grip with long-term durability. The robust water pump pliers are dirt resistant. The water pump pliers are manufactured as per the international IEC 60900 standard and thus approved for working on live parts up to 1,000 V AC.
  • DIN ISO 8976.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • Spanner size (mm): 50
  • Pipe diameter (inches): 2″
  • Overall length (mm): 250
  • Overall length (Inch): 10″
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart