Compact clamp set, maximum clamping force: 12mm

Article no.: 370112 12
Discount
730.78 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

maximum clamping force (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Reach A 59.5 mm
Clamping height S 103.5 mm
Length L 107 mm
Width B 47.5 mm
Height H 81 mm
maximum clamping force 12 kN
maximum torque 100 Nm
Type of product Compact clamp

Identification numbers & Classifications

Article number 370112 12
EAN / GTIN 2050002081925

Description

Version:

Mount the compact clamp on the machine table with the 7640BFS mounting kit, then position it and secure it to the machine table with the specified torque.
Clamp the workpiece (observe the torque).
Steplessly adjustable clamping element of alloy heat treatable steel. Black galvanised in annealed precision casting version. Complete with 7640BFS mounting kit and captive, smooth pressure piece.

Advantage:

  • Stepless clamping.
  • Clamping forces 12 kN.
  • Compact design.
  • Height scale permits quick pre-setting of the clamping height.
  • Captive pressure piece.
  • Dirt and chip-repellent.
  • The curved clamping arm ensures vertical, reliable clamping of the fastening screw with a defined torque.
  • The compact clamp can be connected without a screw to the intermediate element 7640Z by means of a new quick release fastener.

Supplied with:

2 compact clamps and one cup.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart