Bit ratchet 90 mm with thumb wheel Hexagon head, 1/4" in blister pack

Article no.: 36931
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 36931
EAN / GTIN 4010995369316
Manufacturer number 36931
L-Number L60070 2853

Description

Description:

  • Application: Minimum switching angle of only 5° enables use of bit ratchet even in the tightest spaces.
  • Application: Due to outstandingly smooth running the mechanism functions even when other ratchets fail, e.g. with furniture assembly.
  • Application: Especially handy bit ratchet for a wide variety of fastening applications.
  • Design: Drop forged, especially robust version.
  • Design: Finely serrated ratchet mechanism with 72 teeth.
  • Design: with practical thumb wheel.
  • Design: Maximum ergonomics due to user-specific SoftFinish form.
  • Design: Clockwise and anticlockwise direction can be switched via switching lever.
  • Bit chuck: For bits according to DIN 3126, ISO1173, style C 6.3 and E 6.3.
  • Extra: Thumb-wheel aids applying, fastening and releasing screws.
  • Material: High-quality chrome-molybdenum steel, chrome-plated and satin finished.
  • Standards: for bits DIN 3126, ISO 1173, form C6.3 and E6.3

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • Hexagon head (Inch): 1/4″
  • Overall length (mm): 90
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart