Digital Disc Micrometer QuickMike, IP65 0-30mm, Disk=20mm

Article no.: 369-411-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product External tube micrometer

Identification numbers & Classifications

Article number 369-411-20
EAN / GTIN 4946368736785
Manufacturer number 369-411-20
L-Number L40010 13316

Description

Description:

The ABSOLUTE Digimatic Disc Micrometer Quickmike allows you to measure with a fast spindle feed of 10 mm/rev. It offers you the following benefits: Suitable for measuring felt, rubber, cardboard, fabric etc. Suitable to measure ″root tangent length″ of spur gears and helical gears. With a non-rotating spindle and disc-shaped measuring surface. Measuring force is adjustable for various kinds of workpieces (series 227).

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 30
Digit step value: 0.001 mm
Limit value of the measurement deviation J MPE: ±4 µm
Scale: Scale drum and sleeve matt chrome-plated, Ø 18 mm
Display: LCD, digit height 10 mm
Measuring force: 3-8
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/metric: metric
Scope of delivery: Incl. box, setting standard (from 25 mm), 1x battery
Power supply: 1x battery SR-44
Battery life: Approx. 5 years

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart