Torque screwdriver TorqueVario®-S variably adjustable torque limit 0.1 - 0.6

Article no.: 36850
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 36850
EAN / GTIN 4010995368500
Manufacturer number 36850
L-Number L60070 2519

Description

Description:

  • Meets your requirements: Variably adjustable torque covers a wide range of applications.
  • Increases your efficiency: The correct torque protects material from damage and means no follow-up work.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Lowers your costs: The correct torque protects you from warranty claims.
  • Application: For applications where recommended torque settings are important. Use in combination with a Wiha torque interchangeable blade.
  • Extra: Incl. works inspection protocol.
  • Extra:
  • Accuracy: ±6%, tracing to national standards (see table for other tolerances).
  • Handle: Torque infinitely adjustable with Torque-Setter setting tool (also supplied).
  • Handle: Ergonomic multi-component handle, particulary light and compact.
  • Handle: Handle sizes proportioned to optimise torque setting.
  • Handle: Audible and perceptible click when the pre-set torque has been attained.
  • Handle: Compatible with all blades of the 2859.
  • Variably adjustable torque
  • Protects material from damage and follow-up work
  • Kind to hands and muscles
  • Ergonomic working – Recommended by doctors and therapists of the German Campaign for Healthier Backs
  • Bit holders or blades are not included in delivery.
  • DIN EN ISO 6789.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Hexagon head (mm): 4
  • Torque range min (Nm): 0.1
  • Torque range max (Nm): 0.6
  • Torque range min - max (Nm): 0.1 - 0.6
  • Tolerance (%): 6
  • Handle diameter (mm): 23
  • Handle length (mm): 127
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart