Torque screwdriver easyTorque permanently pre-set torque limit 4.5 Nm

Article no.: 36321
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 36321
EAN / GTIN 4010995363215
Manufacturer number 36321
L-Number L60070 2931

Description

Description:

  • Lowers your costs: The correct torque protects you from warranty claims.
  • Increases your efficiency: The correct torque protects material from damage and means no follow-up work.
  • Application: For applications where recommended torque settings are important. Use in combination with a Wiha torque interchangeable blade.
  • Accuracy: ±10%
  • Handle: Multi-component handle optimally designed for the hand enables optimal power transmission.
  • Handle: Audible and perceptible click when the pre-set torque has been attained.
  • Handle: Mechanism insensitive to industrial lubricants.
  • Handle: Compatible with all blades of the 2859.
  • Are you looking for controlled screw tightening without damage to materials and follow-up work? No problem with the easyTorque torque screwdriver, which ensures process safety in its application. Thanks to a click signal when reaching the set torque value, the work piece remains undamaged and protects you from warranty claims. The multi-component handle, which is ergonomically designed for the hand, enables optimum power transmission while protecting your health. In addition, the torque screwdriver is also compatible with all blades from the 2859 series. With its mechanics that are not affected by industrial lubricants, the torque screwdriver is your perfect companion for comfortable work. Designed based on the standard EN ISO 6789, the torque tool offers a release accuracy of +/- 10%.
  • Bit holders or blades are not included in delivery.
  • Based on DIN EN ISO 6789.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Hexagon head (mm): 4
  • Torque value fixed (Nm): 4.5
  • Tolerance (%): 10
  • Handle diameter (mm): 34
  • Handle length (mm): 130
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart