Bit holder magnetic, clamping with retaining ring 1/4" 100 mm

Article no.: 36092
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification numbers & Classifications

Article number 36092
EAN / GTIN 4010995360924
Manufacturer number 36092
L-Number L60070 2053

Description

Description:

  • Simplifies your work: Unrestricted access to low-lying screws thanks to bit holder lengths of up to 250mm.
  • Increases your efficiency: Unlimited access to deep-set screws thanks to extreme slimline design.
  • Standards: for bits DIN 3126, ISO 1173, shape C6.3
  • DIN 3126, ISO 1173, Style E6,3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Hexagon head (Inch): 1/4″
  • Internal hexagon (Inch): 1/4″
  • Overall length (mm): 100
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart